Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Brass, 30 psi

  • Mfr # F-30F

  • Zoro # G816049115


product price: $32.55
/ea

Key Features

Body Material
Brass
Inlet Connection Type
NPT
Factory Set Pressure
30 psi
Overall Height
3 3/8 in
Outlet Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-30F
Zoro #
G816049115
UPC #
697285138551
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Pressure Relief Valve
Inlet Connection Type
NPT
Factory Set Pressure
30 psi
Inlet Connection Gender
Male
Standards
ASME Boiler Code Section IV
Test Lever
Test Lever Included
ASME Section Code
Section IV
BtuH
510,000 BtuH
Outlet Connection Type
NPT
Product Type
Pressure Relief Valve
For Media
Water
Outlet Connection Gender
Female

Description

Pressure Relief Valve, Body Material Brass, Factory Set Pressure 30 psi, 510,000 BtuH BtuH, Overall Height 3 3/8 in, Test Lever Test Lever Included, Standards ASME Boiler Code Section IV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.