Shop CAST CARTS

Eight Drawer Deluxe Painted Cast Cart w/Breakaway Lock

  • Mfr # 6035B

  • Zoro # G001864561


product price:  $3,909.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6035B
Zoro #
G001864561
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Deluxe Cast Cart, Painted, with Breakaway Lock and 100 Breakaway Seals. 1-3" Drawer with Black Vinyl Mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Folding Shelf, Side Storage Cabinet, Swivel Tourniquet/Pump Pole, Towel Bar, 24" Stainless Ruler (mounted to top of cart), and Scissors Cable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.