Shop CAST CARTS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eight Drawer Stainless Steel Deluxe Cast Cart w/Key Lock
Mfr # 6025K
Zoro # G101864447
product price:Â $7,584.99
/eaKey Features
Width
38 in
Depth
21 in
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6025K
Zoro #
G101864447
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Depth
21 in
Height
43 in
Description
Deluxe Cast Cart, Stainless Steel, with Key Lock. 1-3" Drawer with black vinyl mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Stainless Steel Folding Shelf, Side Storage Cabinet, Towel Bar, 24" Stainless Ruler (mounted to top of cart), Swivel Tourniquet/Pump Pole, and Scissors Cable
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.