Shop CASTAIR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compressor, Industrial Series, 80 Gal. Vertical, 5HP 1-phase 230V, 17.5cfm 175psi
- Mfr # GPE211021
- Zoro # G022918328
product price:Â
$
4,212.99
/ea
Key Features
Overall Width
24 in
Tank Size
80 gal
Max. Pressure
175 psi
Overall Length
32 in
Cylinder Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211021
- Zoro #
- G022918328
- UPC #
- 634413272053
- Country of Origin
- United States
- Item
- Air Compressor
- Max. Pressure
- 175 psi
- Cylinder Material
- Cast Iron
- Voltage
- 230 V
Dimensions
- Overall Width
- 24 in
- Tank Size
- 80 gal
- Overall Length
- 32 in
Description
The CASTAIR 5HP industrial series vertical air compressor features truly impressive build quality that's a cut above the competition. This compressor uses a two stage cast iron pump, running with oil lubrication at a low 767 RPM to make the machine quieter, with longer life than oil-less compressors. The pump features steel connecting rods, with automotive type rod insert bears at the crankshaft, with bearings at the wrist pin for long-term reliability. For ease of maintenance and reliability, the pump also has disc and spring valves, as well as a centrifugal unloader for loadless startup. The ASME-compliant tank has an 80 gallon capacity, and four legs for stability. The motor is made by Baldor, running at 1725 RPM, with a full 15% service factor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.