Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 10 1/2, M, P91350

  • Mfr # P91350

  • Zoro # G505664896


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G505664896
UPC #
195017754869
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
M
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Overall Height
3 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Max. Heat Rating
Not Rated
Midsole Technology
Molded
Removable Insole
Yes
Insulation Type
None
Upper Color
Brown
Footwear Closure Type
Lace Up
Resists
Slips
Insulated
No
Footwear Construction Type
Strobel
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Metal Chip Resisting Sole
No
Insole Color
Yellow/Black
Lugs
Rubber
Insole System
Removable
Laces Color
Brown
Upper Material Description
Full Grain Leather
Toe Style
Round Toe
Outsole Color
Black
Features
Streamline 2.0
Wide Toe Cap
No
Conductive
No
Footwear Shank
Yes
Heel Style
Flat Heel
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Midsole Material
Polyurethane
Non-Marking Upper
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Oil Resisting Sole
No
Slip Resistant
Yes
Non-Marking Sole
No
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Footwear Shank Type
Nylon
Outsole Technology
Durable Rubber Outsole for Traction
Toe Shape
Round
Metatarsal Guard Style
None
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM
Liner Material
Mesh, Nylon
Waterproof Type
None
Electrical Hazard Rated
Yes
Insole Material
Foam
Last Number or Name
T1484
Non Metallic Upper
Yes
Upper Material
Leather
Heat Resistant
No
Shank Material
Nylon
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.69
Construction
Cemented, Stitched
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.