Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395956


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395956
UPC #
677338602666
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Metatarsal Guard
No
Metatarsal System
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Toe Shape
Round
Chain Saw Cut Resistant
Yes
Insulation Type
None
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Nylon
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Non Metallic Upper
No
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.80
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Series
P90803
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon Mesh
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.