Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 8 1/2 M

  • Mfr # P91274

  • Zoro # G102589844


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91274
Zoro #
G102589844
UPC #
194917329467
Country of Origin
Viet Nam

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
2 1/2 in
Height
3 1/2 in
Boot Height
3 1/2 in
Width
M
Overall Height
3 1/2 in
Size (PRINT)
8 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Ninety Degree Heel
No
Style Number
P91274
Upper Color
Black
Midsole Technology
Molded EVA
Non-Marking Upper
No
Wide Toe Cap
No
Outsole Color
Black
Insulation Type
None
Oil Resisting Sole
No
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Slip Resistant
Yes
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Non-Marking Sole
No
Conductive
No
Heel Style
Defined Heel
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Features
Durable and Lightweight, Overbuilt Style and Protection
Puncture Resistant Insole
No
Lugs
Rubber
Safety Criteria
Electrical Hazard (EH)
Toe Style
Round Toe
Predominant Footwear Color
Black
Insole Color
Black
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Last Number or Name
274
Chemical Resisting Sole
Yes
Footwear Construction Type
Strobel
Resists
Slips
Heat Resistant
No
Closure Type
Lace Up
Shank Material
Nylon
Static Dissipative
No
Laces Color
Black/Gray
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Standards
ASTM F2413 18
Insole Material
Memory Foam
Footwear Sole Pattern
Lug
Waterproof Type
None
Footwear Shank Type
Nylon
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Construction
Cemented, Stitched
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.84
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Hiker Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.