Shop All Steel Toe Boots
Cat Footwear
Size 7 Women's 8 in Work Boot Steel Work Boot, Gray
Mfr # P90565
Zoro # G6612903
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Women's
- Width M
- Upper Boot Material All Leather
- Liner Material Mesh
Product Information
- Brand Cat Footwear
- MFR # P90565
- Zoro # G6612903
- UPC # 044212694770
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 7 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P90565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-L)
- NATIONAL SAFETY APPAREL Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size (H11RY)
- KONG USA Classic St.Steel Kl Genius Side Open+Eyemm.100 (590I0BPP0K)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- DOUBLE H BOOTS Size 13 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13EE)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ONGUARD Size 11 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- Cat Footwear Foot Protection