Shop CELLTREAT
See all product information
Create Account
Cell Strainer, 1 1/2 in L, PK50
- Mfr # 229485
- Zoro # G3894759
product price:Â
$
108.99
/pk of 50, $2.18/ea
Free Shipping & Returns
Key Features
Pore Size
100 um
Special Features
Extended Lip on Housing for Aseptic Handling with Forceps, Gripping Tab
Length
1 1/2 in
Overall Length
1 1/2 in
For Use With
Conical Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229485
- Zoro #
- G3894759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pore Size
- 100 um
- Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Cell Strainer
- Special Features
- Extended Lip on Housing for Aseptic Handling with Forceps, Gripping Tab
- For Use With
- Conical Tubes
- Accessory Type
- Cell Strainer
- Compatible Product Type
- Conical Tubes
Description
Cell Strainer, Accessory Type Cell Strainer, For Use With Conical Tubes, Overall Length 1 1/2 in, Special Features Extended Lip on Housing for Aseptic Handling with Forceps, Gripping Tab, Includes Not Applicable, Pore Size 100 um, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.