Shop All Hairnets, Beardnets & Bouffants
Cellucap
Beard Net, White, Large, PK1000
Mfr # BP400L
Zoro # G1931349
product price: $68.49
/pk 1000, $0.07/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Latex-Free Yes
- Size L
- Anti-Static No
Product Information
- Brand Cellucap
- MFR # BP400L
- Zoro # G1931349
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | L |
Named Size | L |
Details
Description
Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size L, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 (BIX4HSOR)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- Cellucap Disposable Clothing