Shop All Disposable Aprons
Cellucap
Disposable Apron, PE, 28x46, White, PK100
Mfr # PAL46RGRA
Zoro # G4993265
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Length 46 in
- Width 28 in
- Thickness 1 mil
Product Information
- Brand Cellucap
- MFR # PAL46RGRA
- Zoro # G4993265
- UPC # 788570167605
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 46 in |
Width | 28 in |
Overall Length | 46 in |
Overall Width | 28 in |
Length Type | Knee |
Named Size | Universal |
Details
Description
Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739, Seam Style Seamless, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size L (64-9-1145-11)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 100)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- SAFE HANDLER Disposable CPE Gown with Thumb Loops Apron, Blue(25-Pack) (BLSH-MS20-CPE-BL-25)
- Cellucap Workwear and Protective Clothing