Shop All Disposable Aprons
West Chester Protective Gear
Bib Apron, 45inLx36inW, Blue, 6 mil, PK12
Mfr # UE6B-45
Zoro # G9034365
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 36 in
- Seam Style Die-Cut
- Length 45 in
Product Information
- Brand West Chester Protective Gear
- MFR # UE6B-45
- Zoro # G9034365
- UPC # 662909857804
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 36 in |
Length | 45 in |
Size | 45 in x 36 in |
Overall Width | 35 in |
Overall Length | 45 in |
Named Size | S |
Details
Description
Disposable Bib Apron, Apron Material Vinyl, Color Blue, FDA Compliant Yes, Grommet Material Plastic, Named Size S, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Seam Style Die-Cut, Series PIP, Standards FDA Approved, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- West Chester Protective Gear Disposable Clothing