Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, Light Brown, Universal, PK144
Mfr # HN5LBGRA
Zoro # G3221881
product price: $21.85
/pk 144, $0.15/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Diameter 26 in
- Material Nylon
- Latex-Free Yes
- Size L
Product Information
- Brand Cellucap
- MFR # HN5LBGRA
- Zoro # G3221881
- UPC # 788570352001
- Country of Origin Multiple
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | L |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/4 in |
Details
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Brown, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Cellucap, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN5DBGRA)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- CONDOR Beard Net Cover, Polypropylene, Latex-Free, White, Size Universal, 1000 Per Box (23KX01)
- Cellucap Hairnets, Beardnets & Bouffants