Shop CENTRAL
See all product information
Water-Activated Tape, 7 mil, White, PK10
Mfr # K7453P795
Zoro # G1573428
product price:Â $185.99
/pk 10, $18.60/ea
Sold in multiples of 6 for $1,115.94
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
7 mil
Tape Color
White
Tape Adhesive Strength
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K7453P795
Zoro #
G1573428
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
7 mil
Length
450 ft
Width
3 in
Tape Roll Diameter
7.56 in
Details
Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Color
White
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive
Performance Temp.
110 Degrees F
Material
Chemically Grafted Starch Based Copolymer Adhesive
Max. Tape Performance Temp.
Not Rated
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Series
260
Tape Tensile Strength
Not Rated
Message
No Message
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll
Description
White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 260, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.56 in, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.