Centric Parts

Centric 320.40089F Gcx Elemental Protection Disc Brake Rotors - Full Coating


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rotor Type Solid
  • Lug Hole Quantity 5
  • Nominal Thickness 8.89 mm
  • Material Cast Iron
  • Style Plain
See all product information

Product Information

Dimensions

Rotor Dia. 260.096 mm
Height 39.37 mm
Lug Hole Size 0.5 in
Bolt Circle Dia. 4.5 in

Details

Item Brake Rotor
Rotor Type Solid
Lug Hole Quantity 5
Nominal Thickness 8.89 mm
Material Cast Iron
Style Plain
Finish Fully Coated
Minimum Thickness 8.128 mm
Rotor Construction One Piece
Driving Style Daily Driver, Commercial / Fleet Duty

Description

Centric 320.40089F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.