Hard Hat, One Size, 3/8 in Brim L
- Mfr # A03W/000
- Zoro # G925038413
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Reflective Decal Color
Silver
ANSI Electrical Class
Class E
Includes Reflective Decals
Yes
Headwear Style
Climbing
Impact Absorbing Material
EPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A03W/000
- Zoro #
- G925038413
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 3/8 in
Description
Hard Hat, Accessory Mounting Options Brim Attachment Slots, Earmuff Mount, Lamp Mount, Side-Slots, Universal Slots, Weight 1.03 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number A30RELT, Standards ANSI, Series Armis T2 Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.