Shop CENTURION

Hard Hat

  • Mfr # S10PLUSHVYR

  • Zoro # G824176414


product price:  $40.19
/ea

Key Features

Graphics Type
No Graphics
Standards
ANSI Z87.1+, ANSI Z89.1
Size - Alpha
One Size
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSHVYR
Zoro #
G824176414
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Graphics Type
No Graphics
Standards
ANSI Z87.1+, ANSI Z89.1
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
High-Visibility
High-Visibility
Shell Material
ABS
Weight
1 lb 3 oz
Number of Suspension Points
6
Venting
No
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Dielectric
No
Item
Hard Hat Kit
Shell Pattern
Solid
Includes Chin Strap
No
Includes Reflective Decals
No
Headwear Style
Front Brim
Compatible Suspension Manufacturer Part Number
Centurion
Compatible Suspension Brand
Centurion
Includes Face Shield
Yes
Includes Earmuffs
No
Visor Material
Polycarbonate
ANSI Electrical Class
Class E
Shell Color
Fluorescent Yellow
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.