Shop CENTURION

Hard Hat

  • Mfr # S10PLUSKR

  • Zoro # G724176606


product price:  $40.19
/ea

Key Features

Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
ANSI Electrical Class
Class E
Size - Alpha
One Size
Graphics Type
No Graphics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSKR
Zoro #
G724176606
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Suspension Adjustment Type
Ratchet
Item
Hard Hat Kit
ANSI Impact Type
Type 1
ANSI Electrical Class
Class E
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Venting
No
Compatible Suspension Manufacturer Part Number
Centurion
Number of Suspension Points
6
Shell Material
ABS
Includes Face Shield
Yes
Headwear Style
Front Brim
Visor Material
Polycarbonate
Shell Pattern
Solid
Compatible Suspension Brand
Centurion
Dielectric
No
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Weight
1 lb 3 oz
Includes Earmuffs
No
Includes Chin Strap
No
Standards
ANSI Z87.1+, ANSI Z89.1
Shell Color
Black
Includes Reflective Decals
No
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.