Shop CENTURION

Hard Hat

  • Mfr # S20WR

  • Zoro # G924176628


product price:  $41.45
/ea

Key Features

Size - Alpha
One Size
Suspension Adjustment Type
Ratchet
Standards
ANSI Z87.1+, ANSI Z89.1
Includes Reflective Decals
No
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S20WR
Zoro #
G924176628
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Suspension Adjustment Type
Ratchet
Standards
ANSI Z87.1+, ANSI Z89.1
Includes Reflective Decals
No
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
Centurion
Includes Face Shield
Yes
Shell Pattern
Solid
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Venting
No
Item
Hard Hat Kit
Shell Color
White
Shell Material
ABS
Weight
1 lb 1 oz
Compatible Suspension Brand
Centurion
Graphics Type
No Graphics
Includes Earmuffs
No
ANSI Electrical Class
Class E
Headwear Style
Front Brim
Includes Chin Strap
No
ANSI Impact Type
Type 1
High-Visibility
Not High-Visibility
Dielectric
No
Visor Material
Polycarbonate
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.