Shop CENTURION

Hard Hat

  • Mfr # S10PLUSWR

  • Zoro # G224176564


product price:  $40.19
/ea

Key Features

ANSI Impact Type
Type 1
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
Graphics Type
No Graphics
Visor Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSWR
Zoro #
G224176564
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

ANSI Impact Type
Type 1
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
Graphics Type
No Graphics
Visor Material
Polycarbonate
Shell Material
ABS
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Compatible Suspension Manufacturer Part Number
Centurion
Includes Reflective Decals
No
Standards
ANSI Z87.1+, ANSI Z89.1
Includes Chin Strap
No
Venting
No
Includes Face Shield
Yes
Includes Earmuffs
No
Number of Suspension Points
6
ANSI Electrical Class
Class E
Dielectric
No
Shell Color
White
Weight
1 lb 3 oz
High-Visibility
Not High-Visibility
Compatible Suspension Brand
Centurion
Shell Pattern
Solid
Item
Hard Hat Kit
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.