Shop CENTURION

Hard Hat

  • Mfr # S20RR

  • Zoro # G824176599


product price:  $41.45
/ea

Key Features

Visor Material
Polycarbonate
Includes Reflective Decals
No
Graphics Type
No Graphics
Shell Pattern
Solid
Includes Chin Strap
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S20RR
Zoro #
G824176599
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Visor Material
Polycarbonate
Includes Reflective Decals
No
Graphics Type
No Graphics
Shell Pattern
Solid
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Venting
No
Compatible Suspension Manufacturer Part Number
Centurion
Standards
ANSI Z87.1+, ANSI Z89.1
Includes Earmuffs
No
Number of Suspension Points
6
Item
Hard Hat Kit
Headwear Style
Front Brim
ANSI Impact Type
Type 1
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Dielectric
No
Compatible Suspension Brand
Centurion
Weight
1 lb 1 oz
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class E
Shell Color
Red
Shell Material
ABS
Includes Face Shield
Yes
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.