Shop CENTURION

Hard Hat

  • Mfr # S10PLUSRR

  • Zoro # G824176360


product price:  $40.19
/ea

Key Features

ANSI Impact Type
Type 1
Size - Alpha
One Size
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
Centurion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSRR
Zoro #
G824176360
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

ANSI Impact Type
Type 1
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
Centurion
Graphics Type
No Graphics
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Venting
No
Shell Material
ABS
Includes Chin Strap
No
High-Visibility
Not High-Visibility
Includes Face Shield
Yes
Weight
1 lb 3 oz
Standards
ANSI Z87.1+, ANSI Z89.1
Includes Reflective Decals
No
ANSI Electrical Class
Class E
Visor Material
Polycarbonate
Includes Earmuffs
No
Dielectric
No
Shell Color
Red
Shell Pattern
Solid
Item
Hard Hat Kit
Headwear Style
Front Brim
Compatible Suspension Brand
Centurion
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.