Shop CENTURION

Hard Hat

  • Mfr # S20BR

  • Zoro # G224176649


product price:  $41.45
/ea

Key Features

Includes Reflective Decals
No
Shell Pattern
Solid
Shell Material
ABS
Size - Alpha
One Size
Includes Face Shield
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S20BR
Zoro #
G224176649
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Shell Pattern
Solid
Shell Material
ABS
Includes Face Shield
Yes
Compatible Suspension Brand
Centurion
Graphics Type
No Graphics
Weight
1 lb 1 oz
Visor Material
Polycarbonate
Headwear Style
Front Brim
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Item
Hard Hat Kit
Number of Suspension Points
6
ANSI Electrical Class
Class E
High-Visibility
Not High-Visibility
Standards
ANSI Z87.1+, ANSI Z89.1
Dielectric
No
Venting
No
Includes Chin Strap
No
Compatible Suspension Manufacturer Part Number
Centurion
Shell Color
Blue
Includes Earmuffs
No
ANSI Impact Type
Type 1
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.