Visor
- Mfr # S601
- Zoro # G824176575
product price:Â
$
31.79
/ea
Key Features
Standards
ANSI Z87.1
Compatible with Brand
Centurion
Features
Pivots Allow Visor To Be Raised When Not in Use
Visor Height
4 3/4 in
Visor Width
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S601
- Zoro #
- G824176575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ANSI Z87.1
- Compatible with Brand
- Centurion
- Features
- Pivots Allow Visor To Be Raised When Not in Use
- Headgear Color
- Clear
- Visor Material
- Polycarbonate
- Visor Color
- Clear
- Item
- Visor
- Compatible with Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
- Compatible Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
Dimensions
- Visor Height
- 4 3/4 in
- Visor Width
- 13 1/2 in
- Fits Chest Size
- Pivots Allow Visor To Be Raised When Not in Use
Description
Visor, Compatible with Brand Centurion, Compatible with Grainger Part Number 412VA2, 412VA3, 412VA5, 412VA6, 412VA8, 412VA9, 412VC0, 412VC1, 412VC2, 412VC3, 412VC4, 412VC5, 412VC6, 412VC7, 412VC8, 412VC9, Compatible with Manufacturer Model Number S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT, Features Pivots Allow Visor To Be Raised When Not in Use, Headgear Color Clear, Headgear Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.