Shop CENTURY
Create Account
1/8 HP 1550/3 5.6 in CX Fan Coil Air Conditioner Motor
- Mfr # U9681
- Zoro # G223931805
product price:Â
$
414.99
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
- U9681
- Zoro #
- G223931805
- UPC #
- -
- Country of Origin
- Unknown
Description
Century PEM-U9681 1/8 HP (0.1 kW) PSC fan coil motor, 1550 RPM, 115 V single-phase with 48Y frame and 5.6 in diameter, semi-enclosed rolled steel construction and CCWLE rotation. Features sleeve bearings, flat 0.500 in shaft with 7.500 in x 0.500 in x 8.000 in extension, resilient ring/extended studs mounting, 2.3 A, horizontal orientation, CE/CSA/UL recognized.