Shop CENTURY
Create Account
1/10 HP 1075 RPM Fan Coil Air Conditioner Motor 5.0 in CX
- Mfr # U362
- Zoro # G523932038
product price:Â
$
421.99
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
- U362
- Zoro #
- G523932038
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/10 HP PSC motor (Model 362A, PEM-U362) for fan coil and air conditioner use, 1075 RPM, 115V single-phase, CWLE rotation, 42Y frame and OAO enclosure. Horizontal resilient-base construction with sleeve bearings, flat 0.500 in diameter shaft with 10.600 in extensions, 1.7 A draw, Class B insulation, continuous duty; CSA certified and UL recognized.