Shop CENTURY
Create Account
1/20 HP 1075/4 5.0in CX Motor for 546 Fan Coil Air Conditioner
- Mfr # U546
- Zoro # G923932065
product price:Â
$
571.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U546
- Zoro #
- G923932065
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-U546 1/20 HP PSC fan coil motor, 1075 RPM, 115V single-phase with 0.78 A draw, frame 42 and resilient base mounting for horizontal installations. Features sleeve bearings, 0.500 in flat shaft with 10.688 in extension, clockwise lead end rotation (CWLE), continuous duty, rolled steel OAO enclosure, automatic overload, UL recognized and CSA marked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.