Shop CENTURY
Create Account
9431A Fan Coil Air Conditioner Motor - 5.6 in, 1/6 HP, 1075/3 RPM, CX
- Mfr # U9431A
- Zoro # G623932723
product price:Â
$
510.99
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
- U9431A
- Zoro #
- G623932723
- UPC #
- -
- Country of Origin
- India
Description
Century 1/6 HP (0.167) PSC fan coil/air conditioner motor, model 9431A (PEM-U9431A), 1075 RPM, 277V single-phase with reversible rotation and automatic overload protection. 48Y frame, 5.6-inch diameter ODP rolled steel enclosure, horizontal lug-bracket mount, ball/ball bearings, 0.500-inch flat shaft with 5.500-inch extension, insulation class B, ambient 60 DegC, CE/CSA certified and UL recognized.