Shop CENTURY
See all product information
Create Account
1/2 HP 208-230V 1075 RPM Condenser Fan Motor
- Mfr # EM3730F
- Zoro # G823930932
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Body Dia.
5.6 in
Motor Enclosure Design
TEAO
Hz
60 Hz
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3730F
- Zoro #
- G823930932
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3730F condenser fan motor (Supplier Stock No PEM-EM3730F) offers 1/2 HP and 1075 RPM for HVACR condenser applications. Single-phase, TE enclosure motor runs on 208-230 V at one speed with electrically reversible rotation, 3.0-3.5 A, auto overload protection, ball bearings, 1/2 in x 6.0 in flat shaft, 10 uF 370 V capacitor, F insulation, and 60-70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.