Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/3 HP 208-230V 825 RPM Single Speed
- Mfr # EM3405F
- Zoro # G323931187
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
HP
0.33
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3405F
- Zoro #
- G323931187
- UPC #
- -
- Country of Origin
- India
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.33
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- TEAO
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3405F condenser fan motor (Supplier No. PEM-EM3405F) delivers 1/3 HP at 825 RPM with a TE enclosure and single-phase 208-230V power for HVACR condenser applications. This electrically reversible, single-speed motor features 1.6-1.8 A, automatic overload protection, 1/2 x 6.0 in. flat shaft, ball bearings, 7.5 MFD/370V run capacitor, F-class insulation and 60-70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.