Shop CENTURY
See all product information
Create Account
UE MAGNETEK H962 Condenser Fan Motor
- Mfr # UH962
- Zoro # G023931043
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Key Features
HP
1
No. of Speeds
1
Motor Bearings
Ball
Frame
56Z
Full Load Amps
1.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH962
- Zoro #
- G023931043
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 56Z
- Full Load Amps
- 1.9 A
- Hz
- 60 Hz
- Nameplate RPM
- 850 RPM
- Voltage
- 575V
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century UE MAGNETEK condenser fan motor (PEM-UH962) is a three-phase, 1 HP (0.75 kW) ODP motor rated 575 V, 850 RPM, frame 56Y with reversible rotation and continuous duty. Rolled steel construction with ball bearings front and rear, 0.625 in flat shaft (3.344 in extension), round mounting, 1.6 A, Class B insulation, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.