Shop CENTURY
Create Account
1/20 HP 1075 RPM 5.0 in CX Fan Coil Air Conditioner Motor
- Mfr # U452A
- Zoro # G123931219
product price:Â
$
369.99
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
- U452A
- Zoro #
- G123931219
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/20 HP PSC fan coil motor (model 452A, PEM-U452A) delivers 1075 RPM at 115 V with 0.8 A draw, 0.500 in flat shaft extension (9.700 in each side) and 42Y frame for horizontal resilient-base mounting. Semi-enclosed rolled-steel housing, sleeve bearings, CWLE rotation, continuous-duty design with UL recognition and Mexico origin make it suitable for fan coil and air conditioner replacements.