Shop CENTURY
Create Account
752A Replacement 1/4 HP 115V 1075 RPM PSC Split-Phase Motor
- Mfr # U752
- Zoro # G423932541
product price:Â
$
475.99
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
- U752
- Zoro #
- G423932541
- UPC #
- -
- Country of Origin
- India
Description
Century PEM-U752 PSC 1/4 HP motor, 115V single-phase with 1075 RPM and reversible rotation, frame 48 ODP construction and rolled steel housing for HVACR OEM replacement. Features sleeve bearings, flexible-arm horizontal mounting, 0.500 in diameter flat shaft with 5.500 in extension, multiple amperage taps (3.9, 2.8, 2.1, 1.6), CE/CSA/UL recognized.