1/30 HP 1100/3 5.0in CX Fan & Blower Motor - 954 compatible
- Mfr # U954
- Zoro # G823931571
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
60 Hz
Frame
42
Body Dia.
5 in
Nameplate RPM
1,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U954
- Zoro #
- G823931571
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Frame
- 42
- Nameplate RPM
- 1,100 RPM
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- HP
- 0.03
- No. of Speeds
- 3
- Voltage
- 115V
- Rotation
- CWLE
Dimensions
- Body Dia.
- 5 in
Description
Century 1/30 (model 954) PSC motor, 1/30 HP (.033), 1100 RPM, 115V single-phase with 0.60 A draw and frame 42, designed for horizontal mounting on a resilient base. Features counterclockwise (Shaft End) rotation, 0.500 in flat shaft with 8.50 in extension, sleeve bearings, continuous duty, insulation class B, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.