Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor - 1/1800 HP, 56 Frame, ODP
- Mfr # GK2104DV1
- Zoro # G023931289
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
56
HP
1
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK2104DV1
- Zoro #
- G023931289
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- Frame
- 56
- HP
- 1
- No. of Speeds
- 1
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 6.5 in
Description
Century GK2104DV1 belt-drive fan and blower motor, 1 HP split-phase unit delivering 1725 RPM with a 56 frame and 6.5-inch diameter, suited for HVACR fan and blower applications. Open Drip Proof (ODP) enclosure, single phase 115/230 V, reversible rotation, automatic overload protection, resilient base mounting, rolled steel construction, single shaft, rated 13.2/6.6 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.