Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor 1/3-1/10 HP, 1800-1200 RPM, 5-Speed
- Mfr # SGF2034V4
- Zoro # G923931198
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Rotation
Reversible
Body Dia.
6.5 in
Frame
56Z
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF2034V4
- Zoro #
- G923931198
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Frame
- 56Z
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- HP
- 0.33
- Motor Bearings
- Sleeve
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century SGF2034V4 1/3 HP (0.333) split-phase belt-drive fan and blower motor, 1725 RPM, 115V, single phase, 56Z frame with 6.5-inch diameter and single shaft. Open drip proof (ODP) rolled-steel enclosure, reversible rotation, automatic overload, resilient base mounting and rated amperage 6.7/3.3 for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.