Shop CENTURY
See all product information
Create Account
H717V1 Fan & Blower Motor - 0.44 HP, 1800/1200 RPM, 200-2 winding
- Mfr # UH717V1
- Zoro # G223931287
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Body Dia.
6.5 in
Motor Bearings
Ball
HP
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH717V1
- Zoro #
- G223931287
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 1
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH*1-.44HP*1800/1200R*200-2 (Supplier Stock No: PEM-UH717V1) is a Century 1 HP (0.75 kW) three-phase fan and blower motor, 1725 RPM, 200-230 V, Frame 56, open drip proof enclosure, reversible rotation, continuous duty and Insulation Class B. Ball bearings front and rear, keyed shaft 0.625 in diameter with 1.940 in extension, cushion base mount, 3.2-3.4/1.8-2.2 A, CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.