Shop CENTURY
See all product information
Create Account
174A OEM Replacement Motor - 1/6 HP, 1625 RPM, 5.6 in CX Mount, Pack of 2
- Mfr # U174A
- Zoro # G123930953
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
1,625 RPM
Motor Bearings
Ball
Body Dia.
5.6 in
HP
0.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U174A
- Zoro #
- G123930953
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- Motor Bearings
- Ball
- HP
- 0.17
- Motor Enclosure Design
- Semi Enclosed
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Full Load Amps
- 1 A
- Hz
- 60 Hz
Description
Century 1/6 HP (0.167) PSC motor model 174A delivers 1,625 RPM in a 48Y frame with 5.6-inch diameter, semi-enclosed housing and single-phase 208-230V operation. Reversible rotation, 0.5-inch flat shaft with 2.600-inch extension, ball bearings front and rear, extended studs mounting, 1.0 A amperage; rolled steel construction and auto overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.