Motor
- Mfr # OEV1006A
- Zoro # G325075452
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Insulation Class
B
Shaft Length
2 13/16 in
Standards
CSA, UL
Body Diameter
5.7 in
Motor Design
Permanent Split Capacitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OEV1006A
- Zoro #
- G325075452
- UPC #
- -
- Country of Origin
- India
- Insulation Class
- B
- Standards
- CSA, UL
- Motor Design
- Permanent Split Capacitor
- Bearing Type
- Ball
- Usable @ 200V
- Not Usable at 200V
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Frame Material
- Steel
- Motor Shaft Rotation
- CWLE
- Frequency
- 60 Hz
- Weight
- 8.5 lb
- Phase
- Single
- Shaft Design
- Flat
- Usable @ 208V
- Usable at 208V
- Number of Speeds
- 1
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Product Type
- OEM Replacement Motor
- Full Load Current @ 60 Hz
- 0.65 A
- Nameplate Service Factor @ 60 Hz
- 1
- Nameplate Horsepower @ 60 Hz
- 1/12 hp
- Nameplate Voltage @ 60 Hz
- 208-230 V AC
- Nameplate RPM @ 60 Hz
- 1,050 RPM
Dimensions
- Shaft Length
- 2 13/16 in
- Body Diameter
- 5.7 in
- Length Less Shaft
- 3 1/2 in
- Frame Size
- 48Y
- Shaft Diameter
- 1/2 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWLE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.