Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/2 HP 1200 RPM 5.6 in CX
- Mfr # OYK1056
- Zoro # G623930996
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Bearings
Sleeve
HP
0.5
Motor Enclosure Design
Semi Enclosed
Full Load Amps
4.3 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OYK1056
- Zoro #
- G623930996
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 230V
- Motor Bearings
- Sleeve
- HP
- 0.5
- Motor Enclosure Design
- Semi Enclosed
- Full Load Amps
- 4.3 A
- Motor Shaft Rotation
- DS
- Nameplate RPM
- 1,050 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 48Y
Description
Century OYK1056 PSC motor, 1/2 HP (0.37 kW), single-phase 230V with 1050 RPM and 4.3 A draw, designed in a 48Y frame with a 5.6-inch diameter and semi-enclosed rolled-steel housing. Sleeve bearings, clockwise lead end rotation, round horizontal mounting, flat 0.500-inch shaft with 9.400 in x 0.500 in x 9.400 in extension; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.