252 Unit Bearing Motor 25W 230V 0.60A
- Mfr # U252
- Zoro # G723931350
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Frame Material
Cast Iron
Nameplate RPM
1,500 RPM
No. of Speeds
1
Full Load Amps
0.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U252
- Zoro #
- G723931350
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Full Load Amps
- 0.6 A
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Sleeve
Description
Century SMITH-UB-25WATT-CWLE-230V0.60A unit bearing motor, shaded pole single-phase design delivering 0.025 kW (1500 RPM) at 230V and 0.6 A with TEAO (Totally Enclosed Air Over) enclosure and continuous duty. Cast iron frame, CWLE (clockwise lead end) rotation, threaded 1/4 in shaft with 0.520 in extension and 20 in length, 2-boss/OSE 3-hole mounting; UL recognized, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.