Shop CENTURY
See all product information
Create Account
9210H Unit Bearing Motor 1/15-1/25 HP 230V 0.77A
- Mfr # U9210H
- Zoro # G923932126
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Nameplate RPM
1,550 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9210H
- Zoro #
- G923932126
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Voltage
- 230V
- Motor Frame Material
- Cast Iron
- HP
- 0.07
- Hz
- 60 Hz
- Full Load Amps
- 0.77 A
Description
Century 9210H ECM electronically commutated unit bearing motor, 1/15 HP (0.067), 230V single-phase with 1550 RPM and 0.77 A, features TEAO (totally enclosed air over) enclosure, cast iron housing, CWLE rotation, extended studs mounting and a 0.312 in flat shaft with 1.940 in extension. UL-recognized and CSA-approved, continuous-duty design with auto overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.