Shop CENTURY
See all product information
Create Account
258 Unit Bearing Motor SMITH UB 50W 115V 1.7A CWLE
- Mfr # U258
- Zoro # G923932119
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
No. of Speeds
1
Nameplate RPM
1,500 RPM
Full Load Amps
1.7 A
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U258
- Zoro #
- G923932119
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Full Load Amps
- 1.7 A
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
Description
Century PEM-U258 unit bearing motor SMITH-UB-50WATT-CWLE-115V1.7A is a 115V single-phase shaded-pole motor, 0.05 kW (1500 RPM) with TEAO enclosure and CWLE rotation. Cast iron frame with flat shaft 0.375 in diameter and 1.600 in extension, 2 BOSS/OSE 3-hole mounting, 1.7 A, continuous duty, UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.