Shop CENTURY
See all product information
Create Account
253 Unit Bearing Motor SMITH UB-25WAT CCWLE 230V 0.60A
- Mfr # U253
- Zoro # G823930963
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U253
- Zoro #
- G823930963
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- No. of Speeds
- 1
- Full Load Amps
- 0.6 A
- Voltage
- 230V
- Nameplate RPM
- 1,500 RPM
Description
Century SMITH-UB-25WAT-CCWLE-230V0.60A unit bearing motor (PEM-U253) is a shaded-pole, single-phase TEAO cast iron motor rated 0.025 kW (1500 RPM) at 230 V, 0.6 A with CCWLE rotation. Features a threaded 1/4 in shaft with 0.520 in extension and 20 in shaft length, continuous duty, Class A insulation, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.