Shop CENTURY
See all product information
Create Account
256 Unit Bearing Motor - EM&S 35W 230V TEAO CWLE
- Mfr # U256
- Zoro # G723932678
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEAO
Hz
60 Hz
Full Load Amps
0.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U256
- Zoro #
- G723932678
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWLE
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Full Load Amps
- 0.7 A
- Motor Bearings
- Sleeve
- Voltage
- 230V
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
Description
Century EM&S 35W (0.035 kW) shaded-pole unit bearing motor, 230V single-phase, 1500 RPM, TEAO (Totally Enclosed Air Over) enclosure with CWLE rotation and cast iron frame; threaded 1/4 in shaft with 0.520 in extension and 20 in shaft length, 0.7 A, 4-pole, continuous duty, 2 BOSS / OSE 3-hole mounting, UL recognized and CSA certified, 5.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.