Shop CENTURY
See all product information
Create Account
260 Unit Bearing Motor SMITH UB 50W 230V 0.85A CWLE
- Mfr # U260
- Zoro # G023932019
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CWLE
No. of Speeds
1
Full Load Amps
0.85 A
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U260
- Zoro #
- G023932019
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Full Load Amps
- 0.85 A
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Voltage
- 230V
- Nameplate RPM
- 1,500 RPM
Description
Century UB-50 unit bearing motor, shaded pole 0.05 kW (1500 RPM) single-phase motor rated 230 V, 0.85 A with TEAO (totally enclosed air over) enclosure and CWLE (clockwise lead end) rotation. Cast iron construction with flat shaft 0.375 in diameter and 1.600 in extension, 2-boss/OSE 3-hole mounting, continuous duty, Class A insulation, UL recognized, 6.6 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.