Shop CENTURY
See all product information
Create Account
255A Unit Bearing Motor SMITH UB-35WAT CCW LE 115V 1.4A
- Mfr # U255
- Zoro # G023932118
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Nameplate RPM
1,500 RPM
Motor Bearings
Sleeve
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U255
- Zoro #
- G023932118
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,500 RPM
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- No. of Speeds
- 1
- Full Load Amps
- 1.4 A
Description
Century unit bearing motor SMITH-UB-35WAT-CCWLE-115V1.4A- (Supplier Stock No. PEM-U255) is a shaded-pole, single-phase motor rated 0.035 kW (1500 RPM) at 115 V and 1.4 A with CCWLE rotation. It features a TEAO (Totally Enclosed Air Over) cast iron frame, impedance overload protection, single shaft, and 2 BOSS / OSE 3-hole mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.