261 Unit Bearing Motor SMITH UB 50W 230V 0.85A CCWLE
- Mfr # U261
- Zoro # G223932420
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,500 RPM
Motor Bearings
Sleeve
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U261
- Zoro #
- G223932420
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 230V
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 1,500 RPM
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.85 A
- Motor Frame Material
- Cast Iron
Description
Century SMITH-UB-50WAT-CCWLE-230V0.85A (PEM-U261) shaded-pole unit bearing motor, 0.05 kW (1500 RPM) single-phase at 230 V, 0.85 A with CCWLE rotation and TEAO (totally enclosed air over) enclosure. Cast iron frame, flat shaft 0.375 in diameter x 1.600 in extension, 2 BOSS/OSE 3-hole mounting, continuous duty, insulation class A; UL-recognized and CSA-approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.