Shop CENTURY
See all product information
Create Account
289 Unit Bearing Motor SMITH UB 50 Watt 115V 1.7A CWLE
- Mfr # U289
- Zoro # G723932296
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500 RPM
Voltage
115V
Full Load Amps
1.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U289
- Zoro #
- G723932296
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Nameplate RPM
- 1,500 RPM
- Voltage
- 115V
- Full Load Amps
- 1.7 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
Description
Century unit bearing motor (PEM-U289) is a 115V single-phase shaded-pole motor rated 0.05 kW (1500 RPM) with 1.7 A draw and CWLE rotation, TEAO enclosure, cast iron frame and flat shaft (0.375 in dia, 1.600 in extension). Designed for continuous duty with insulation class A, 4 poles, 2 BOSS/OSE 3-hole mounting; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.