Zoro Homepage

2HP 1140RPM 460/208-230V 3PH

  • Mfr # H1052AV1

  • Zoro # G809235235


product price: $704.99
/ea
Free Shipping & Returns

Key Features

HP
2
Motor Mounting Type
Rigid Base
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1052AV1
Zoro #
G809235235
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.625 in.

Details

HP
2
Motor Mounting Type
Rigid Base
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1
Motor Enclosure Design
Open Air Over
Phase
3
No. of Speeds
1
Motor Shaft Rotation
Reversible
Ins. Class
F
Max. Ambient Temp.
70°C
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.